Welcome to Würth Slowakia For trade customers only

Chemical protective glove Showa 660-30

PROTGLOV-CHEM-(SHOWA-660-30)-SZ10

Art.-no. 1931011506

EAN 4058794644029

Price for selected packaging unit
Chemical protective glove Showa 660-30

Art.-no. 1931011506

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Flexible, soft glove, sweat absorbing for more comfort


  • PVC protects the hand against chemicals and remains flexible

  • Impermeable, for working in wet or oily environments

  • Ultra-smooth and waterproof glove with a rough surface

  • High abrasion resistance – EN388 level 4

  • Comfortable and soft, good grip

  • Designed for favourable freedom of movement and permanent use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Chemical crop protection

  • Application of coatings

  • Painting and spraying workshops

Size

10

Material

PVC - Polyvinyl chloride

Interior finish

Cotton

Standards

EN 374-1, EN 374-5, EN 388:2016

Category

III

Colour

Blue

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information