Welcome to Würth Slowakia For trade customers only

Chemical protective glove Uvex rubiflex NB40S

Chemical protective glove Uvex Rubiflex NB40S
GLOVE-UVEX-RUBIFLEX-S-NB40S-9890220-8

Art.-no. 1931022116

EAN 4056807309231

Price for selected packaging unit
Chemical protective glove Uvex rubiflex NB40S

Art.-no. 1931022116

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

NBR chemical protective glove with reinforced cotton interlock substrate


  • Fully coated with NBR special coating (nitrile rubber), approx. 0.50 mm layer thickness

  • Certified in accordance with EN 388:2016 (2 1 2 1 X) and EN ISO 374-1:2016/Type A (J K N O P T)

  • NBR coating for good mechanical resistance to abrasion

  • Good resistance to many chemicals, acids, alkalis, mineral oils and solvents

  • Good thermal insulation due to reinforced substrate

  • Good tactile and fingertip sensitivity

  • Ergonomic fit

  • Excellent wearing comfort due to the high-quality cotton interlock substrate

  • High flexibility

  • Free from harmful substances in accordance with OEKO-TEX® Standard 100
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Automotive industry

  • Chemical industry

  • Mechanical engineering and tool manufacturing

  • Metalworking

  • Sandblasting work

  • Food processing

Size

8

Material

NBR (Nitrile Butadiene Rubber)

Interior finish

Cotton interlock

Standards

EN 374, EN 388

Length

40 cm

Colour

Green

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information