Chemical protective glove Uvex rubiflex NB40S
GLOVE-UVEX-RUBIFLEX-S-NB40S-9890222-10
Art.-no. 1931022118
EAN 4056807309255
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
NBR chemical protective glove with reinforced cotton interlock substrate
- Fully coated with NBR special coating (nitrile rubber), approx. 0.50 mm layer thickness
- Certified in accordance with EN 388:2016 (2 1 2 1 X) and EN ISO 374-1:2016/Type A (J K N O P T)
- NBR coating for good mechanical resistance to abrasion
- Good resistance to many chemicals, acids, alkalis, mineral oils and solvents
- Good thermal insulation due to reinforced substrate
- Good tactile and fingertip sensitivity
- Ergonomic fit
- Excellent wearing comfort due to the high-quality cotton interlock substrate
- High flexibility
- Free from harmful substances in accordance with OEKO-TEX® Standard 100
Product information
Datasheets(X)
Application area
- Automotive industry
- Chemical industry
- Mechanical engineering and tool manufacturing
- Metalworking
- Sandblasting work
- Food processing
Size | 10 |
Material | NBR (Nitrile Butadiene Rubber) |
Interior finish | Cotton interlock |
Standards | EN 374, EN 388 |
Length | 40 cm |
Colour | Green |