Circlip
Spring steel, plain, shape ZJ
CRCLIP-BRE-ZJ-15
Art.-no.
04394 15
EAN 4045727224236
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Spring steel, shape ZJ
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for groove diameter | 15.10 mm |
Internal diameter (d2) | 9.0 mm |
Outer diameter (d1) | 15.30 mm |
Thickness (s1) | 0.3 mm |
Standards | WN 439 |
Material | Steel |
Surface | Plain |
Form | ZJ |
RoHS-compliant | Yes |