Welcome to Würth Slowakia For trade customers only

Circlip

Spring steel, plain, shape ZJ
CRCLIP-BRE-ZJ-8

Art.-no. 04394 8
EAN 4057708242658

Price for selected packaging unit
Circlip

Art.-no. 04394 8

Price for selected packaging unit
Quantity
PU
x 5000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Spring steel, shape ZJ
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for groove diameter

8.10 mm

Internal diameter (d2)

4.0 mm

Outer diameter (d1)

8.30 mm

Thickness (s1)

0.25 mm

Material

Steel

Surface

Plain

Form

ZJ

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information