Circlip
CRCLIP-SHFT-DIN471-1.4122-D11X1,0
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For shafts, DIN 471, stainless steel, standard version
Product information
Datasheets(X)
![]() | |
Suitable for shafts | 11 mm |
Suitable for groove diameter | 10.5 mm |
Internal diameter (d1) | 10.2 mm |
Eye width (a1) | 3.3 mm |
Width (b1) | 1.8 mm |
Thickness (s1) | 1 mm |
Standards | DIN 471 |
Design | Standard design |
Material | Stainless steel, 1.4122 |
Surface | Plain |
RoHS-compliant | Yes |
