Circlip
DIN 471 stainless steel plain standard version
CRCLIP-SHFT-DIN471-1.4122-D15X1,0
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For shafts, DIN 471, stainless steel, standard version
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts | 15 mm |
Suitable for groove diameter | 14.3 mm |
Internal diameter (d1) | 13.8 mm |
Eye width (a1) | 3.6 mm |
Width (b1) | 2.2 mm |
Thickness (s1) | 1 mm |
Standards | DIN 471 |
Design | Standard design |
Material | Stainless steel, 1.4122 |
Surface | Plain |
RoHS-compliant | Yes |
