Welcome to Würth Slowakia For trade customers only

Circlip

DIN 471 stainless steel plain standard version
CRCLIP-SHFT-DIN471-1.4122-D3X0,4

Art.-no. 0489013

EAN 4048539450107

Price for selected packaging unit
Circlip

Art.-no. 0489013

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For shafts, DIN 471, stainless steel, standard version
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for shafts

3 mm

Suitable for groove diameter

2.8 mm

Internal diameter (d1)

2.7 mm

Eye width (a1)

1.9 mm

Width (b1)

0.8 mm

Thickness (s1)

0.4 mm

Standards

DIN 471

Design

Standard design

Material

Stainless steel, 1.4122