Welcome to Würth Slowakia For trade customers only

Circlip

DIN 471 stainless steel plain standard version
CRCLIP-SHFT-DIN471-1.4122-D68X2,5

Art.-no. 04890168

EAN 4046778563268

Price for selected packaging unit
Circlip

Art.-no. 04890168

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For shafts, DIN 471, stainless steel, standard version
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for shafts

68 mm

Suitable for groove diameter

65 mm

Internal diameter (d1)

63.5 mm

Eye width (a1)

8 mm

Width (b1)

6.5 mm

Thickness (s1)

2.5 mm

Standards

DIN 471

Design

Standard design

Material

Stainless steel, 1.4122