Circlip
DIN 471 stainless steel plain standard version
CRCLIP-SHFT-DIN471-1.4310-D125X4,0
Art.-no. 048901125
EAN 4049557665214
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For shafts, DIN 471, stainless steel, standard version
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts | 125 mm |
Suitable for groove diameter | 121 mm |
Internal diameter (d1) | 118 mm |
Eye width (a1) | 11.4 mm |
Width (b1) | 10.4 mm |
Thickness (s1) | 4 mm |
Standards | DIN 471 |
Design | Standard design |
Material | Stainless steel A2, 1.4310 |
Surface | Plain |
RoHS-compliant | Yes |
