Welcome to Würth Slowakia For trade customers only

Circlip

DIN 471 stainless steel plain standard version
CRCLIP-SHFT-DIN471-1.4310-D140X4,0

Art.-no. 048901140
EAN 4038898227496

Price for selected packaging unit
Circlip

Art.-no. 048901140

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For shafts, DIN 471, stainless steel, standard version
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for shafts

140 mm

Suitable for groove diameter

136 mm

Internal diameter (d1)

133 mm

Eye width (a1)

12 mm

Width (b1)

11.2 mm

Thickness (s1)

4 mm

Standards

DIN 471

Design

Standard design

Material

Stainless steel A2, 1.4310

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information