Welcome to Würth Slowakia For trade customers only

Circlip DIN 471, AS steel, plain

DIN 471 plain spring steel heavy-duty version
CRCLIP-SHFT-DIN471-AS-100X4,0

Art.-no. 04381004

EAN 4038898749530

Price for selected packaging unit
Circlip DIN 471, AS steel, plain

Art.-no. 04381004

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Heavy-duty design for shafts, shape AS
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for shafts

100 mm

Suitable for groove diameter

96.5 mm

Internal diameter (d1)

94.5 mm

Eye width (a1)

10.5 mm

Width (b1)

9 mm

Thickness (s1)

4 mm

Standards

DIN 471

Design

Heavy-duty design

Material

Spring steel