Circlip DIN 471, AS steel, plain
CRCLIP-SHFT-DIN471-AS-19X1,5
Art.-no. 043819 15
EAN 4060053565709
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Heavy-duty design for shafts, shape AS
Product information
Datasheets(X)
![]() | |
Suitable for shafts | 19 mm |
Suitable for groove diameter | 18 mm |
Internal diameter (d1) | 17.5 mm |
Eye width (a1) | 3.9 mm |
Width (b1) | 2.5 mm |
Thickness (s1) | 1.5 mm |
Standards | DIN 471 |
Design | Heavy-duty design |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
