Circlip DIN 471, AS steel, plain
DIN 471 plain spring steel heavy-duty version
CRCLIP-SHFT-DIN471-AS-28X2,0
Art.-no. 043828 2
EAN 4038898487227
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Heavy-duty design for shafts, shape AS
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts | 28 mm |
Suitable for groove diameter | 26.6 mm |
Internal diameter (d1) | 20.5 mm |
Eye width (a1) | 6.5 mm |
Width (b1) | 3.5 mm |
Thickness (s1) | 2 mm |
Standards | DIN 471 |
Design | Heavy-duty design |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
