Welcome to Würth Slowakia For trade customers only

Circlip DIN 471, AS steel, plain

DIN 471 plain spring steel heavy-duty version
CRCLIP-SHFT-DIN471-AS-35X2,5

Art.-no. 043835 25

EAN 4038898305774

Price for selected packaging unit
Circlip DIN 471, AS steel, plain

Art.-no. 043835 25

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Heavy-duty design for shafts, shape AS
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for shafts

35 mm

Suitable for groove diameter

33 mm

Internal diameter (d1)

32.2 mm

Eye width (a1)

6.7 mm

Width (b1)

4.2 mm

Thickness (s1)

2.5 mm

Standards

DIN 471

Design

Heavy-duty design

Material

Spring steel