Circlip DIN 471, AS steel, plain
CRCLIP-SHFT-DIN471-AS-55X3,0
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Heavy-duty design for shafts, shape AS
Product information
Datasheets(X)
![]() | |
Suitable for shafts | 55 mm |
Suitable for groove diameter | 52 mm |
Internal diameter (d1) | 50.8 mm |
Eye width (a1) | 8.5 mm |
Width (b1) | 5.4 mm |
Thickness (s1) | 3 mm |
Standards | DIN 471 |
Design | Heavy-duty design |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
