Welcome to Würth Slowakia For trade customers only

Circlip DIN 471, AS steel, plain

DIN 471 plain spring steel heavy-duty version
CRCLIP-SHFT-DIN471-AS-60X3,0

Art.-no. 043860 3

EAN 4038898515036

Price for selected packaging unit
Circlip DIN 471, AS steel, plain

Art.-no. 043860 3

Price for selected packaging unit
Quantity
PU
x 65 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Heavy-duty design for shafts, shape AS
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for shafts

60 mm

Suitable for groove diameter

57 mm

Internal diameter (d1)

55.8 mm

Eye width (a1)

9 mm

Width (b1)

5.8 mm

Thickness (s1)

3 mm

Standards

DIN 471

Design

Heavy-duty design

Material

Spring steel