Welcome to Würth Slowakia For trade customers only

Circlip DIN 471, AS steel, plain

DIN 471 plain spring steel heavy-duty version
CRCLIP-SHFT-DIN471-AS-90X4,0

Art.-no. 043890 4

EAN 4038898637295

Price for selected packaging unit
Circlip DIN 471, AS steel, plain

Art.-no. 043890 4

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Heavy-duty design for shafts, shape AS
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for shafts

90 mm

Suitable for groove diameter

86.5 mm

Internal diameter (d1)

84.5 mm

Eye width (a1)

10.2 mm

Width (b1)

8.2 mm

Thickness (s1)

4 mm

Standards

DIN 471

Design

Heavy-duty design

Material

Spring steel