Welcome to Würth Slowakia For trade customers only

Circlip DIN 471

DIN 471 phosph. spring steel, heavy-duty version
CRCLIP-SHFT-DIN471-A-36X2,5

Art.-no. 043836 25

EAN 4045727604281

Price for selected packaging unit
Circlip DIN 471

Art.-no. 043836 25

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Heavy-duty design, spring steel, phosphated and oiled, for shafts, heavy-duty design
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for shafts

36 mm

Suitable for groove diameter

34 mm

Internal diameter (d1)

33.2 mm

Eye width (a1)

5.6 mm

Width (b1)

4 mm

Thickness (s1)

2.5 mm

Standards

DIN 471

Design

Heavy-duty design

Material

Spring steel