Welcome to Würth Slowakia For trade customers only

Circlip DIN 471

DIN 471 phosph. spring steel, heavy-duty version
CRCLIP-SHFT-DIN471-A-95X4,0

Art.-no. 043895 4

EAN 4050642554177

Price for selected packaging unit
Circlip DIN 471

Art.-no. 043895 4

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Heavy-duty design, spring steel, phosphated and oiled, for shafts, heavy-duty design
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for shafts

95 mm

Suitable for groove diameter

91.5 mm

Internal diameter (d1)

89.5 mm

Eye width (a1)

9.4 mm

Width (b1)

8.6 mm

Thickness (s1)

4 mm

Standards

DIN 471

Design

Heavy-duty design

Material

Spring steel