Welcome to Würth Slowakia For trade customers only

Circlip DIN 471

DIN 471 steel zinc plated standard version
CRCLIP-SHFT-DIN471-A-(A3K)-16X1

Art.-no. 043816 3
EAN 4038898301349

Price for selected packaging unit
Circlip DIN 471

Art.-no. 043816 3

Price for selected packaging unit
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Standard design, zinc-plated steel, blue passivated (A3K), for shafts, standard design
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for shafts

16 mm

Suitable for groove diameter

15.2 mm

Internal diameter (d1)

14.7 mm

Eye width (a1)

3.7 mm

Width (b1)

2.2 mm

Thickness (s1)

1 mm

Standards

DIN 471

Design

Standard design

Material

Spring steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information