Circlip DIN 471
DIN 471 steel zinc plated standard version
CRCLIP-SHFT-DIN471-A-(A3K)-25X1,2
Art.-no.
0438253
EAN 4045727020364
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Standard design, zinc-plated steel, blue passivated (A3K), for shafts, standard design
Product information
Datasheets(X)
CAD data (available after login)
Suitable for shafts | 25 mm |
Suitable for groove diameter | 23.9 mm |
Internal diameter (d1) | 23.2 mm |
Eye width (a1) | 4.4 mm |
Width (b1) | 3 mm |
Thickness (s1) | 1.2 mm |
Standards | DIN 471 |
Design | Standard design |
Material | Spring steel |
Surface | Zinc plated |
RoHS-compliant | Yes |