Welcome to Würth Slowakia For trade customers only

Circlip DIN 471

DIN 471 steel zinc plated standard version
CRCLIP-SHFT-DIN471-A-(A3K)-40X1,75

Art.-no. 043840 3

EAN 4038898158424

Price for selected packaging unit
Circlip DIN 471

Art.-no. 043840 3

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Standard design, zinc-plated steel, blue passivated (A3K), for shafts, standard design
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for shafts

40 mm

Suitable for groove diameter

37.5 mm

Internal diameter (d1)

36.5 mm

Eye width (a1)

6 mm

Width (b1)

4.4 mm

Thickness (s1)

1.75 mm

Standards

DIN 471

Design

Standard design

Material

Spring steel