Welcome to Würth Slowakia For trade customers only

Circlip DIN 471

DIN 471 phosph. spring steel, heavy-duty version
CRCLIP-SHFT-DIN471-AS-42X2,5

Art.-no. 043842 25

EAN 4024835318761

Price for selected packaging unit
Circlip DIN 471

Art.-no. 043842 25

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Heavy-duty design, spring steel, phosphated and oiled, for shafts, heavy-duty design
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for shafts

42 mm

Suitable for groove diameter

39.5 mm

Internal diameter (d1)

38.5 mm

Eye width (a1)

7.2 mm

Width (b1)

4.5 mm

Thickness (s1)

2.5 mm

Standards

DIN 471

Design

Heavy-duty design

Material

Spring steel