Circlip DIN 471
DIN 471 phosph. spring steel, heavy-duty version
CRCLIP-SHFT-DIN471-AS-48X2,5
Art.-no.
043848 25
EAN 4052712631481
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Heavy-duty design, spring steel, phosphated and oiled, for shafts, heavy-duty design
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts | 48 mm |
Suitable for groove diameter | 45.5 mm |
Internal diameter (d1) | 44.5 mm |
Eye width (a1) | 7.8 mm |
Width (b1) | 5 mm |
Thickness (s1) | 2.5 mm |
Standards | DIN 471 |
Design | Heavy-duty design |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |