Circlip DIN 471, spring steel
DIN 471 steel mech. applied zinc standard version
CRCLIP-SHFT-DIN471-A-(MZN)-16X1
Art.-no. 043805161
EAN 4057709300395
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Standard design, mech. applied zinc coating (MZN) for shafts, standard design
For safely limiting freedom of movement — even when there are rotary movements of machine parts on shafts and in bore holes at a predefined level.
- High pressure, tensile and impact forces are transferred without torsion
- Transfer of high axial forces from the machine part applying pressure to the groove wall
- Shaft rings can be used even at high speeds
- The rings can be removed quickly and easily using the correct pliers
Product information
Datasheets(X)
![]() | |
Suitable for shafts | 16 mm |
Suitable for groove diameter | 15.2 mm |
Internal diameter (d1) | 14.7 mm |
Outer diameter (d1) | 22.6 mm |
Eye width (a1) | 3.7 mm |
Width (b1) | 2.2 mm |
Thickness (s1) | 1 mm |
Standards | DIN 471 |
Design | Standard design |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
