Circlip DIN 471, spring steel
CRCLIP-SHFT-DIN471-A-(MZN)-26X1,2
Art.-no. 0438052612
EAN 4046777689013
Register now and access more than 125,000 products
For safely limiting freedom of movement — even when there are rotary movements of machine parts on shafts and in bore holes at a predefined level.
- High pressure, tensile and impact forces are transferred without torsion
- Transfer of high axial forces from the machine part applying pressure to the groove wall
- Shaft rings can be used even at high speeds
- The rings can be removed quickly and easily using the correct pliers
Datasheets(X)
![]() | |
Suitable for shafts | 26 mm |
Suitable for groove diameter | 24.9 mm |
Internal diameter (d1) | 24.2 mm |
Outer diameter (d1) | 35.5 mm |
Eye width (a1) | 4.5 mm |
Width (b1) | 3.1 mm |
Thickness (s1) | 1.2 mm |
Standards | DIN 471 |
Design | Standard design |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
