Welcome to Würth Slowakia For trade customers only

Circlip DIN 471, spring steel

DIN 471 steel mech. applied zinc standard version
CRCLIP-SHFT-DIN471-A-(MZN)-30X1,5

Art.-no. 0438053015
EAN 4046777689075

Price for selected packaging unit
Circlip DIN 471, spring steel

Art.-no. 0438053015

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Standard design, mech. applied zinc coating (MZN) for shafts, standard design

For safely limiting freedom of movement — even when there are rotary movements of machine parts on shafts and in bore holes at a predefined level.


  • High pressure, tensile and impact forces are transferred without torsion

  • Transfer of high axial forces from the machine part applying pressure to the groove wall

  • Shaft rings can be used even at high speeds

  • The rings can be removed quickly and easily using the correct pliers
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for shafts

30 mm

Suitable for groove diameter

28.6 mm

Internal diameter (d1)

27.9 mm

Outer diameter (d1)

40.5 mm

Eye width (a1)

5.0 mm

Width (b1)

3.5 mm

Thickness (s1)

1.5 mm

Standards

DIN 471

Design

Standard design

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information