Circlip DIN 472
CRCLIP-BRE-DIN472-J-(FLZNNC)-115X4,0
Art.-no. 0439115409
EAN 4057709294779
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
J zinc-flake-coated (FLZNNC), shape J, for bore hole
Product information
Datasheets(X)
![]() | |
Suitable for holes | 115 mm |
Suitable for groove diameter | 119 mm |
Outer diameter (d1) | 122 mm |
Eye width (a1) | 10.5 mm |
Width (b1) | 9.3 mm |
Thickness (s1) | 4 mm |
Standards | DIN 472 |
Material | Spring steel |
Surface | Flake zinc |
Design | Standard design |
Form | J |
RoHS-compliant | Yes |
