Welcome to Würth Slowakia For trade customers only

Circlip DIN 472

DIN 472 zinc flake, shape J
CRCLIP-BRE-DIN472-J-(FLZNNC)-120X4,0

Art.-no. 0439120409

EAN 4050382184542

Price for selected packaging unit
Circlip DIN 472

Art.-no. 0439120409

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

J zinc-flake-coated (FLZNNC), shape J, for bore hole
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for holes

120 mm

Suitable for groove diameter

124 mm

Outer diameter (d1)

127 mm

Eye width (a1)

11 mm

Width (b1)

9.7 mm

Thickness (s1)

4 mm

Standards

DIN 472

Material

Spring steel

Surface

Flake zinc

Design

Standard design

Form

J

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information