Circlip DIN 472
CRCLIP-BRE-DIN472-J-(FLZNNC)-95X3,0
Art.-no. 043995 309
EAN 4048539359462
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
J zinc-flake-coated (FLZNNC), shape J, for bore hole
Product information
Datasheets(X)
![]() | |
Suitable for holes | 95 mm |
Suitable for groove diameter | 98.5 mm |
Outer diameter (d1) | 100.5 mm |
Eye width (a1) | 8.8 mm |
Width (b1) | 8.1 mm |
Thickness (s1) | 3 mm |
Standards | DIN 472 |
Material | Spring steel |
Surface | Flake zinc |
Design | Standard design |
Form | J |
RoHS-compliant | Yes |
