Circlip For bore hole shape J DIN 472 plain stainless steel
CRCLIP-BRE-DIN472-1.4122-D63X2,0
Art.-no. 04890263
EAN 4052712420825
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Dia. ≤100 mm stainless steel 1.4122 mm
- Dia. >100 mm stainless steel 1.4310 mm
Product information
Datasheets(X)
![]() | |
Suitable for holes | 63 mm |
Suitable for groove diameter | 66 mm |
Outer diameter (d1) | 67.2 mm |
Eye width (a1) | 7.3 mm |
Width (b1) | 5.6 mm |
Thickness (s1) | 2 mm |
Standards | DIN 472 |
Material | Stainless steel, 1.4122 |
Surface | Plain |
Design | Standard design |
Form | J |
RoHS-compliant | Yes |
