Circlip For bore hole shape J DIN 472 plain stainless steel
DIN 472 stainless steel plain
CRCLIP-BRE-DIN472-1.4122-D95X3,0
Art.-no. 04890295
EAN 4053478301663
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
- Dia. ≤100 mm stainless steel 1.4122 mm
 - Dia. >100 mm stainless steel 1.4310 mm
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Suitable for holes  | 95 mm  | 
Suitable for groove diameter  | 98.5 mm  | 
Outer diameter (d1)  | 100.5 mm  | 
Eye width (a1)  | 8.8 mm  | 
Width (b1)  | 8.1 mm  | 
Thickness (s1)  | 3 mm  | 
Standards  | DIN 472  | 
Material  | Stainless steel, 1.4122  | 
Surface  | Plain  | 
Design  | Standard design  | 
Form  | J  | 
RoHS-compliant  | Yes  | 
