Welcome to Würth Slowakia For trade customers only

Circlip For bore hole shape J DIN 472 plain stainless steel

DIN 472 stainless steel plain
CRCLIP-BRE-DIN472-1.4122-D9X0,8

Art.-no. 0489029

EAN 4058794513578

Price for selected packaging unit
Circlip For bore hole shape J DIN 472 plain stainless steel

Art.-no. 0489029

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Dia. ≤100 mm stainless steel 1.4122 mm

  • Dia. >100 mm stainless steel 1.4310 mm
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for holes

9 mm

Suitable for groove diameter

9.4 mm

Outer diameter (d1)

9.8 mm

Eye width (a1)

2.5 mm

Width (b1)

1.3 mm

Thickness (s1)

0.8 mm

Standards

DIN 472

Material

Stainless steel, 1.4122

Surface

Plain

Design

Standard design

Form

J

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information