Welcome to Würth Slowakia For trade customers only

Circlip For bore hole shape J DIN 472 plain stainless steel

DIN 472 stainless steel plain
CRCLIP-BRE-DIN472-1.4310-D150X4,0

Art.-no. 048902150

EAN 4059608532075

Price for selected packaging unit
Circlip For bore hole shape J DIN 472 plain stainless steel

Art.-no. 048902150

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Dia. ≤100 mm stainless steel 1.4122 mm

  • Dia. >100 mm stainless steel 1.4310 mm
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for holes

150 mm

Suitable for groove diameter

155 mm

Outer diameter (d1)

158 mm

Eye width (a1)

12 mm

Width (b1)

11.2 mm

Thickness (s1)

4 mm

Standards

DIN 472

Material

Stainless steel A2, 1.4310

Surface

Plain

Design

Standard design

Form

J

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information