Welcome to Würth Slowakia For trade customers only

Circlip For bore hole shape JS DIN 472 JS plain spring steel

DIN 472 spring steel, phosphated and oiled type JS
CRCLIP-BRE-DIN472-JS-100X4,0

Art.-no. 04391004

EAN 4045727097472

Price for selected packaging unit
Circlip For bore hole shape JS DIN 472 JS plain spring steel

Art.-no. 04391004

Price for selected packaging unit
Quantity
PU
x 25 pcs
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
Suitable for holes

100 mm

Suitable for groove diameter

103.5 mm

Outer diameter (d1)

105.5 mm

Eye width (a1)

10.5 mm

Width (b1)

8.4 mm

Thickness (s1)

4 mm

Standards

DIN 472

Material

Spring steel

Surface

Phosphated

Design

Heavy-duty design

Form

JS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information