Circlip For bore hole shape JS DIN 472 JS plain spring steel
CRCLIP-BRE-DIN472-JS-110X5,0
Art.-no. 04391105
EAN 4024835883870
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for holes | 110 mm |
Suitable for groove diameter | 114 mm |
Outer diameter (d1) | 117 mm |
Eye width (a1) | 104 mm |
Width (b1) | 9 mm |
Thickness (s1) | 5 mm |
Standards | DIN 472 |
Material | Spring steel |
Surface | Phosphated |
Design | Heavy-duty design |
Form | JS |
RoHS-compliant | Yes |
