Welcome to Würth Slowakia For trade customers only

Circlip For bore hole shape JS DIN 472 JS plain spring steel

DIN 472 spring steel, phosphated and oiled type JS
CRCLIP-BRE-DIN472-JS-20X1,5

Art.-no. 043920 15

EAN 4055375423233

Price for selected packaging unit
Circlip For bore hole shape JS DIN 472 JS plain spring steel

Art.-no. 043920 15

Price for selected packaging unit
Quantity
PU
x 135 pcs
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
Suitable for holes

20 mm

Suitable for groove diameter

21 mm

Outer diameter (d1)

21.5 mm

Eye width (a1)

4.5 mm

Width (b1)

2.4 mm

Thickness (s1)

1.5 mm

Standards

DIN 472

Material

Spring steel

Surface

Phosphated

Design

Heavy-duty design

Form

JS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information