Welcome to Würth Slowakia For trade customers only

Circlip For bore hole shape JS DIN 472 JS plain spring steel

DIN 472 spring steel, phosphated and oiled type JS
CRCLIP-BRE-DIN472-JS-28X1,5

Art.-no. 043928 15

EAN 4056808602768

Price for selected packaging unit
Circlip For bore hole shape JS DIN 472 JS plain spring steel

Art.-no. 043928 15

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for holes

28 mm

Suitable for groove diameter

29.4 mm

Outer diameter (d1)

30.1 mm

Eye width (a1)

5.3 mm

Width (b1)

3.2 mm

Thickness (s1)

1.5 mm

Standards

DIN 472

Material

Spring steel

Surface

Phosphated

Design

Heavy-duty design

Form

JS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information