Welcome to Würth Slowakia For trade customers only

Circlip For bore hole shape JS DIN 472 JS plain spring steel

DIN 472 spring steel, phosphated and oiled type JS
CRCLIP-BRE-DIN472-JS-45X2,0

Art.-no. 043945 2
EAN 4046778445533

Price for selected packaging unit
Circlip For bore hole shape JS DIN 472 JS plain spring steel

Art.-no. 043945 2

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for holes

45 mm

Suitable for groove diameter

47.5 mm

Outer diameter (d1)

48.5 mm

Eye width (a1)

7 mm

Width (b1)

4.3 mm

Thickness (s1)

2 mm

Standards

DIN 472

Material

Spring steel

Surface

Phosphated

Design

Heavy-duty design

Form

JS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information