Circlip For bore hole shape JS DIN 472 JS plain spring steel
DIN 472 spring steel, phosphated and oiled type JS
CRCLIP-BRE-DIN472-JS-47X2,0
Art.-no. 043947 2
EAN 4045727097588
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for holes | 47 mm |
Suitable for groove diameter | 49.5 mm |
Outer diameter (d1) | 50.5 mm |
Eye width (a1) | 7.2 mm |
Width (b1) | 4.4 mm |
Thickness (s1) | 2 mm |
Standards | DIN 472 |
Material | Spring steel |
Surface | Phosphated |
Design | Heavy-duty design |
Form | JS |
RoHS-compliant | Yes |
