Welcome to Würth Slowakia For trade customers only

Circlip For bore hole shape JS DIN 472 JS plain spring steel

DIN 472 spring steel, phosphated and oiled type JS
CRCLIP-BRE-DIN472-JS-60X3,0

Art.-no. 043960 3

EAN 4049557715964

Price for selected packaging unit
Circlip For bore hole shape JS DIN 472 JS plain spring steel

Art.-no. 043960 3

Price for selected packaging unit
Quantity
PU
x 65 pcs
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
Suitable for holes

60 mm

Suitable for groove diameter

63 mm

Outer diameter (d1)

64.2 mm

Eye width (a1)

8.5 mm

Width (b1)

5.4 mm

Thickness (s1)

3 mm

Standards

DIN 472

Material

Spring steel

Surface

Phosphated

Design

Heavy-duty design

Form

JS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information