Circlip For bore hole shape JS DIN 472 JS plain spring steel
DIN 472 spring steel, phosphated and oiled type JS
CRCLIP-BRE-DIN472-JS-65X3,0
Art.-no. 043965 3
EAN 4045727224274
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Suitable for holes  | 65 mm  | 
Suitable for groove diameter  | 68 mm  | 
Outer diameter (d1)  | 69.2 mm  | 
Eye width (a1)  | 8.7 mm  | 
Width (b1)  | 5.8 mm  | 
Thickness (s1)  | 3 mm  | 
Standards  | DIN 472  | 
Material  | Spring steel  | 
Surface  | Phosphated  | 
Design  | Heavy-duty design  | 
Form  | JS  | 
RoHS-compliant  | Yes  | 
