Circlip For shafts, standard design, shape A DIN 471, spring steel, phosphated and oiled
DIN 471 spring steel phosphated standard version
CIRCLIP DIN 471 78X2,5
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
- For safely limiting freedom of movement - even when there are rotary movements of machine parts on shafts and in bore holes to a predefined level
- High pressure, tensile and impact forces are transferred without torsion
- Transfer of high axial forces from the machine part applying pressure to the groove wall
- Shaft rings can also be used at high speeds
- The rings can be removed quickly and easily using the appropriate pliers
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Suitable for shafts | 78 mm | 
| Suitable for groove diameter | 75 mm | 
| Internal diameter (d1) | 73.5 mm | 
| Eye width (a1) | 8.6 mm | 
| Width (b1) | 7.3 mm | 
| Thickness (s1) | 2.5 mm | 
| Standards | DIN 471 | 
| Design | Standard design | 
| Material | Spring steel | 
| Surface | Phosphated | 
| RoHS-compliant | Yes | 
 
 
 
