Welcome to Würth Slowakia For trade customers only

Circlip For shafts, standard design, shape A DIN 471, spring steel, phosphated and oiled

CRCLIP-SHFT-DIN471-A-235X5,0

Art.-no. 04382355

EAN 4050642879881

Price for selected packaging unit
Circlip For shafts, standard design, shape A DIN 471, spring steel, phosphated and oiled

Art.-no. 04382355

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • For safely limiting freedom of movement - even when there are rotary movements of machine parts on shafts and in bore holes to a predefined level.

  • High compressive, tensile and impact forces are transmitted without torsion.

  • Transfer of high axial forces from the machine part applying pressure to the groove wall.

  • Shaft rings can also be used at high rotational speeds.

  • The rings can be removed quickly and easily using the appropriate pliers.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for shafts

235 mm

Suitable for groove diameter

229 mm

Internal diameter (d1)

223 mm

Eye width (a1)

14.2 mm

Width (b1)

14 mm

Thickness (s1)

5 mm

Standards

DIN 471

Design

Standard design

Material

Spring steel

Surface

Phosphated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information