Circlip For shafts, standard design, shape A DIN 471, spring steel, phosphated and oiled
DIN 471 spring steel phosphated standard version
CRCLIP-SHFT-DIN471-A-310X5,0
Art.-no.
0438310
EAN 4024835828178
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For safely limiting freedom of movement - even when there are rotary movements of machine parts on shafts and in bore holes to a predefined level
- High pressure, tensile and impact forces are transferred without torsion
- Transfer of high axial forces from the machine part applying pressure to the groove wall
- Shaft rings can also be used at high speeds
- The rings can be removed quickly and easily using the appropriate pliers
Product information
Datasheets(X)
CAD data (available after login)