Circlip For shafts, standard design, shape A DIN 471, spring steel, phosphated and oiled
DIN 471 spring steel phosphated standard version
CRCLIP-SHFT-DIN471-A-85X3,0
Art.-no.
043885
EAN 4038898416036
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For safely limiting freedom of movement - even when there are rotary movements of machine parts on shafts and in bore holes to a predefined level
- High pressure, tensile and impact forces are transferred without torsion
- Transfer of high axial forces from the machine part applying pressure to the groove wall
- Shaft rings can also be used at high speeds
- The rings can be removed quickly and easily using the appropriate pliers
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts | 85 mm |
Suitable for groove diameter | 81.5 mm |
Internal diameter (d1) | 79.5 mm |
Eye width (a1) | 8.7 mm |
Breite (b1) | 7.8 mm |
Thickness (s1) | 3 mm |
Standards | DIN 471 |
Design | Standard design |
Werkstoff | Spring steel |
Oberfläche | Phosphated |
RoHS-compliant | Yes |