Circlip Spring steel, type ZJ
Spring steel, plain, shape ZJ
CRCLIP-BRE-ZJ-17
Art.-no. 04394 17
EAN 4045727606766
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for groove diameter | 17.15 mm |
Internal diameter (d2) | 11.0 mm |
Outer diameter (d1) | 17.40 mm |
Thickness (s1) | 0.3 mm |
Standards | WN 439 |
Material | Steel |
Surface | Plain |
Form | ZJ |
RoHS-compliant | Yes |
