Circlip Spring steel, type ZJ
CRCLIP-BRE-ZJ-18
Art.-no. 04394 18
EAN 4045727606773
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for groove diameter | 18.15 mm |
Internal diameter (d2) | 10.5 mm |
Outer diameter (d1) | 18.40 mm |
Thickness (s1) | 0.4 mm |
Standards | WN 439 |
Material | Steel |
Surface | Plain |
Form | ZJ |
RoHS-compliant | Yes |
