Circlip for bore hole, standard version, shape J DIN 472 for bore holes, spring steel, phosphated and oiled
DIN 472 spring steel, phosphated and oiled, type J
CRCLIP-BRE-DIN472-J-520X8,0
Art.-no. 0439520
EAN 4052712059698
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for holes | 520 mm |
Suitable for groove diameter | 534 mm |
Outer diameter (d1) | 545 mm |
Eye width (a1) | 26.2 mm |
Width (b1) | 26 mm |
Thickness (s1) | 7 mm |
Standards | DIN 472 |
Material | Spring steel |
Surface | Phosphated |
Design | Standard design |
Form | J |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!